Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material PVC, Stainless Steel 
  • Schedule 80 
  • Connection Type FNPT x FNPT 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
830-005SR
1/2"

$5.99 / each

Enter location to check availability
Catalog Page #  NA

Price $5.99 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC, Stainless Steel
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-007SR
3/4"

$9.55 / each

Enter location to check availability
Catalog Page #  NA

Price $9.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC, Stainless Steel
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-010SR
1"

$10.26 / each

Enter location to check availability
Catalog Page #  NA

Price $10.26 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC, Stainless Steel
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-012SR
1-1/4"

$12.84 / each

Enter location to check availability
Catalog Page #  NA

Price $12.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC, Stainless Steel
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-015SR
1-1/2"

$25.70 / each

Enter location to check availability
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC, Stainless Steel
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-020SR
2"

$29.60 / each

Enter location to check availability
Catalog Page #  NA

Price $29.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC, Stainless Steel
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More