Skip Content

CPVC Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Pipe Nipple

SPEARS

Technical Specs

  • ItemPipe Nipple 
  • Schedule80 
  • Material of ConstructionCPVC 
  • TypeThreaded 
  • ColorGray 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandSPEARS 
Pipe Size
Please Select
Length
Please Select
Item #Pipe SizeLengthAvailabilityPrice Qty
22EY181/2"10"

Typically in Stock

$9.42 / each

22EY281/2"12"

Typically in Stock

$10.65 / each

22EY193/4"10"

Typically in Stock

$10.96 / each

22EY293/4"12"

Typically in Stock

$12.32 / each

22EY201"10"

Typically in Stock

$14.31 / each

22EY301"12"

Typically in Stock

$16.09 / each

22EY071"2"

$4.28 / each

22EY211-1/4"10"

Typically in Stock

$20.20 / each

22EY311-1/4"12"

Typically in Stock

$23.22 / each

22EY081-1/4"2"

Typically in Stock

$5.49 / each

22EY221-1/2"10"

Typically in Stock

$22.36 / each

22EY321-1/2"12"

Typically in Stock

$24.59 / each

22EY091-1/2"2"

Typically in Stock

$6.13 / each

22EY232"10"

Typically in Stock

$28.00 / each

22EY332"12"

Typically in Stock

$31.50 / each

22EY102"2"

Typically in Stock

$10.11 / each

22EY242-1/2"10"

Typically in Stock

$49.30 / each

22EY112-1/2"3"

Typically in Stock

$16.92 / each

22EY152-1/2"8"

Typically in Stock

$41.25 / each

22EY253"10"

Typically in Stock

$66.00 / each

22EY343"12"

Typically in Stock

$75.95 / each

22EY123"3"

Typically in Stock

$19.96 / each

22EY163"8"

Typically in Stock

$50.45 / each

22EY264"10"

Typically in Stock

$86.20 / each

22EY354"12"

Typically in Stock

$98.45 / each

22EY134"3"

Typically in Stock

$35.20 / each

22EY144"4"

Typically in Stock

$36.95 / each

22EY174"8"

Typically in Stock

$73.85 / each

22EY406"10"

Typically in Stock

$204.25 / each

22EY276"10"

Typically in Stock

$204.25 / each

22EY366"12"

Typically in Stock

$234.25 / each

22EY376"4"

Typically in Stock

$113.10 / each

22EY386"6"

Typically in Stock

$148.05 / each

22EY396"8"

Typically in Stock

$174.25 / each

Adding More Products