Skip Content

 
CPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material CPVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Port Full 
  • Connection Type Socket/FNPT x Socket/FNPT 
  • Max. Pressure 235 psi WOG 
  • Seat Material PTFE 
  • Ball Material CPVC 
  • Temp. Range 73 Degrees to 140 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1839-005C
1/2"

$77.95 / each

Enter location to check availability
Catalog Page #  3586 

Price $77.95 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1839-007C
3/4"

$98.20 / each

Enter location to check availability
Catalog Page #  3586 

Price $98.20 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1839-010C
1"

$115.80 / each

Enter location to check availability
Catalog Page #  3586 

Price $115.80 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1839-012C
1-1/4"

$186.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $186.00 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1839-015C
1-1/2"

$195.25 / each

Enter location to check availability
Catalog Page #  3586 

Price $195.25 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1839-020C
2"

$271.50 / each

Enter location to check availability
Catalog Page #  3586 

Price $271.50 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More