Skip Content

 
CPVC Gate Valve, Socket Weld close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Gate Valve, Socket Weld

Technical Specs

  • Item Gate Valve 
  • Connection Type Socket Weld 
  • Body Material CPVC 
  • Max. Water Pressure 200 psi 
  • Max. Fluid Temp. 200 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
2032-005C
1/2"
4-1/8"
2-13/16"

$127.25 / each

Enter location to check availability
Catalog Page #  NA

Price $127.25 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1/2"
  • Connection Type Socket Weld
  • Body Material CPVC
  • Top of Handle to Inlet Center 4-1/8"
  • Inlet to Outlet Length 2-13/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
2032-007C
3/4"
4-1/8"
2-13/16"

$141.65 / each

Enter location to check availability
Catalog Page #  NA

Price $141.65 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/4"
  • Connection Type Socket Weld
  • Body Material CPVC
  • Top of Handle to Inlet Center 4-1/8"
  • Inlet to Outlet Length 2-13/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
2032-010C
1"
4-5/16"
3-5/16"

$147.70 / each

Enter location to check availability
Catalog Page #  NA

Price $147.70 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type Socket Weld
  • Body Material CPVC
  • Top of Handle to Inlet Center 4-5/16"
  • Inlet to Outlet Length 3-5/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
2032-012C
1-1/4"
6-5/8"
3-9/16"

$255.25 / each

Enter location to check availability
Catalog Page #  NA

Price $255.25 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type Socket Weld
  • Body Material CPVC
  • Top of Handle to Inlet Center 6-5/8"
  • Inlet to Outlet Length 3-9/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
2032-015C
1-1/2"
6-1/2"
3-9/16"

$276.75 / each

Enter location to check availability
Catalog Page #  NA

Price $276.75 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type Socket Weld
  • Body Material CPVC
  • Top of Handle to Inlet Center 6-1/2"
  • Inlet to Outlet Length 3-9/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
2032-020C
2"
6-59/64"
3-59/64"

$315.75 / each

Enter location to check availability
Catalog Page #  NA

Price $315.75 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type Socket Weld
  • Body Material CPVC
  • Top of Handle to Inlet Center 6-59/64"
  • Inlet to Outlet Length 3-59/64"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More