Skip Content

Single Head Drench Hose,Wall Mount,6 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Head Drench Hose, Wall Mount, 6 ft.

Price $313.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RVK1
  • Mfr. Model # SE-920-RK
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 4.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSingle Head Drench Hose
  • MountingWall
  • Hose Length6 ft.
  • ValveSelf Closing Squeeze
  • Flow Rate1.6 gpm
  • CoversFlip Top
  • Hose MaterialReinforced PVC
  • Inlet Size3/8" NPT
  • StandardsANSI Z358.1-2009
  • IncludesIntegral Hanger and Identification Sign

Compliance and Restrictions

None

Details

Drench Hose allows you to direct water where you need it. Comes with an aerated spray nozzle and 5 of hose. Drench Hose is activated by applying pressure to the valve handle. The self-closing valve will open and an aerated flow of water will discharge from the outlet. Water will continue to flow as long as the handle is depressed. Once pressure on the handle is released, the valve will immediately shut off.
Water Supply: 1/2" NPTF.
Flow Rate: 12 gpm at 20 psi.

Repair Parts

Displaying repair parts for model:
  • SE-920-RK

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.