Skip Content

Showerhead,Fixed,1/2 In,2.5 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Showerhead, Fixed, 1/2 In, 2.5 GPM

Price $75.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MPG2
  • Mfr. Model # S-2005-H
  • UNSPSC # 40141703
  • Catalog Page # 3841
  • Shipping Weight 0.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShowerhead
  • TypeFixed
  • Handle TypeLever
  • Handle FinishPolished Chrome
  • Color/FinishPolished Chrome
  • Material of ConstructionPlastic
  • Face Dia. (In.)3-1/4
  • Connection (In.)1/2
  • Max. Flow2.5 gpm
  • Depth (In.)5-1/2
  • Flow Rate (GPM)2.5
  • Height (In.)3-1/4
  • Width (In.)3-3/4
  • Features5 Spray Jets, 8 Massaging Center Spray Outlets, Anystream 360 Degrees Spray Technology
  • ADA CompliantNo
  • StandardsASME A112.18.1/CSA B125.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Adjustable jets deliver powerful, full-body spray. Plunger nozzle system delivers spray intensity at any water pressure.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by thanks have used these in the marriotts for years now i have one of mine ownexcellent unitlove it April 9, 2015
Rated 5 out of 5 by High quality & great value My wife and I agree that after going through several showerheads, this Speakman is the best!Water pressure is superb......learned of Speakman when staying at Sheratons .... February 10, 2015
Rated 5 out of 5 by at comparative prices, this is an excellent product, and it was delivered on the next business day. October 1, 2013
  • 2015-06-29T19:45:48.163-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6MPG2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.