Skip Content

Showerhead,Wall Mount/Low Flow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Showerhead, Wall Mount/Low Flow

Price $58.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2WLN7
  • Mfr. Model # S-2253-E175
  • UNSPSC # 40141703
  • Catalog Page # 3841
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Showerhead
  • Type Wall Mount/Low Flow
  • Handle Type Spray Adjusting T-Handle
  • Handle Finish Chrome
  • Color/Finish Chrome Plated
  • Material of Construction Brass
  • Face Dia. (In.) 2-1/4
  • Connection (In.) 1/2 (F)NPT
  • Max. Flow 1.75 gpm
  • Flow Rate (GPM) 1.75
  • Features 4 Lexan Deposit Resisting Plungers With 32 Spray Channels
  • ADA Compliant No
  • Standards ANSI A112.18.1M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Adjustable jets deliver powerful, full-body spray. Plunger nozzle system delivers spray intensity at any water pressure. This showerhead has lower flow rate for water conservation.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.