Skip Content

Shower/Eye/Facewash,Assembled,Pwdr-Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Shower/Eye/Facewash, Assembled, Pwdr-Coat

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 19F689
  • Mfr. Model # SE-693-PA
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shower/Eye/Facewash Station
  • Eyewash Bowl Material Stainless Steel
  • Shower Head Material Plastic
  • Color Green/Yellow
  • Width 14"
  • Height 14"
  • Head Dia. 8"
  • Bowl Dia. 10"
  • Eye Wash Activates By Pull Handle
  • Shower Head Activates By Pull Rod
  • Fitting Material Brass
  • Standards ANSI Z358.1
  • ADA Compliant No
  • Includes Shower Head - 8" dia. CYCOLAC(R) Yellow Plastic, Flow Control - Internal 20 gpm Regulator, Valve - 1" NPT Female Brass, Chrome-Plated, Full Flow Stay-Open Ball Valve, Activator - Powder Coated Yellow, Aluminum Triangular Pull Rod, Stanchion - 1-1/4" IPS Steel Piping with Brass Fittings, Inlet and Waste - 1-1/4" NPT Female, Floor Flange - Brass Casting with (3) 17/32" dia. Mounting Holes on 9" dia. Bolt Circle, Spaced 120 Degrees Apart, Finish - Safety Green Powder Coating, Eyewash - SE-582 Aerated Eyewash, Emergency Sign - 7-7/8" x 12" Plastic Wall Graphic Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.