Skip Content

Eyewash Station,Wall Mount,SS,16-1/4 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash Station, Wall Mount, SS, 16-1/4 W

Price $301.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 52401 (Change)

Go

Invalid Zip Code

CEDAR RAPIDS branch 112

  • Item # 3RVR6
  • Mfr. Model # SE-582
  • UNSPSC # 46181810
  • Catalog Page # 2449
  • Shipping Weight 10.06 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEyewash Station
  • Number of Heads2
  • ADA CompliantNo
  • MountingWall
  • ColorSilver
  • Eyewash Bowl MaterialStainless Steel
  • Eye Wash Activates ByFlag Push Handle
  • Eye Wash Handle MaterialStainless Steel
  • Valve MaterialChrome Plated Brass
  • Fitting MaterialChrome Plated Brass
  • Pipe MaterialChrome Plated Brass
  • Fitting Size1/2" NPT Female
  • Head Dia.1-1/2"
  • Bowl Dia.13-1/4"
  • Width16-1/4"
  • Depth15-1/4"
  • Height11-3/4"
  • StandardsANSI Z358.1-2004
  • IncludesBowl w/2 Aerated Spray Heads, Flip-Top Dust Cover, Stay Open Ball Valve, Emergency Sign
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • SE-582

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about HillerJS is loaded.
Additional information about HillerJS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This is a plumbed station so it would not need solution. It would be plumbed into your water line.

Thank you for using Grainger Ask and Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:37:48.848-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RVR6, prod, sort_default
1 of 1
  • 2015-04-26T19:37:48.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RVR6, prod, sort_default
1 of 1