Skip Content

Eye/Face Wash Station,Wall Mount,SS,16 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eye/Face Wash Station, Wall Mount, SS, 16 W

Price $336.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RVR7
  • Mfr. Model # SE-490
  • UNSPSC # 46181810
  • Catalog Page # 2225
  • Shipping Weight 9.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eye/Face Wash Station
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Wall
  • Color Silver
  • Eyewash Bowl Material Stainless Steel
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Stainless Steel
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 13"
  • Width 16"
  • Depth 15-1/4"
  • Height 14"
  • Standards ANSI Z358.1-2004
  • Includes Bowl w/2 Aerated Spray Heads, Flip-Top Dust Cover, Stay Open Ball Valve, Emergency Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Not such great features When my boss decided to order this eyewash station, I believe they thought it was going to be a self-contained station. However, it is large and cumbersome. You also have to supply your own water supply, which could be difficult and/or expensive, depending on where your water supply is located in relation to where you need to have the eyewash station mounted. We bought it over 2 months ago, and we still have not managed to get it hooked up. There are elbows and couplings and fittings that need to be purchased to make this work with our water supply. If given the choice, I would definitely go with a self contained unit, rather than this unit. June 21, 2012
  • 2016-02-06 T19:54:18.264-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3RVR7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.