Skip Content

Portable Eyewash,GravityFlo,20.0 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Eyewash, GravityFlo, 20.0 gal

Price $310.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DGN3
  • Mfr. Model # SE-4300
  • UNSPSC # 46181810
  • Catalog Page # 2221
  • Shipping Weight 23.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bring this Gravityflo Eye Wash to remote locations, construction areas, industrial plants or any site without a permanent plumbed-in water source. Mount on counter or wall.

Gravityflo Eye Wash has a 20 gal. cap. which provides a run time in excess of the ANSI Z358.1 required 15 min. and offers the best performing spray. A simple pull of an elastomeric strap activates the unit and provides hands-free operation. The integral drain allows flushing fluids to be contained avoiding slip hazards.

View More

Technical Specs

  • Item Eye Wash Station
  • Color Blue
  • Capacity 20 gal.
  • Height 30-5/8"
  • Width 23-1/4"
  • Depth 14-3/4"
  • In Solution Shelf Life 180 Days
  • Eye Wash Activates By Elastomeric Pull Strap
  • Mounting Wall or Counter
  • Weight Empty 18 lb.
  • Weight Full 185 lb.
  • Standards ANSI Z358.1-2014
  • Includes Mounting Bracket and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.