Skip Content

Eyewash Station, Blue, 21 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash Station, Blue, 21 gal.

Price $659.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LNE9
  • Mfr. Model # SE-4000
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 23.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eye Wash Station
  • Color Blue
  • Capacity 21 gal.
  • Height 26"
  • Width 26"
  • Depth 12"
  • Eye Wash Activates By Pull Tray
  • Mounting Wall or Cart
  • Weight Empty 30 lb.
  • Weight Full 206 lb.
  • Standards ANSI Z358.1-2009, ASME A112.18.1, CSA B125-98
  • Includes Wall Bracket, Test Tag, Sign, Mounting Hardware and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Portable Eye/Face Wash has high-efficiency spray heads with contoured rubber eye protection effectively flush eyes and face. Spray heads pull out quickly to activate quick-opening valve, releasing steady flow of water or buffered solution. 16–21 gal. capacity. Bright, durable high-density plastic for high visibility in an emergency. Eye Wash flow rate averages 0.75 gpm over 20 min. 26-1/8"H x 26"W x 12"D.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • SE-4000

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.