Skip Content

Eye Wash Preservative,2 oz.,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Eye Wash Preservative, 2 oz., PK4

SPEAKMAN

Price: NA / pkg. of 4

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3PVX3
  • Mfr. Model # SE-4210
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 0.67 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye Wash Preservative
  • Bottle Size2 oz.
  • For Use WithEye Medic Eye Wash Stations
  • Mixing Ratio5 to 21 Gallons Per Bottle
  • In Solution Shelf Life4 to 6 Months
  • Shelf Life2 Years
How can we improve our Technical Specifications?

Details

Use sterile, anti-microbial Water Preservative with the SPEAKMAN Gravityflo Portable Eye/Face Wash Station sold separately.

Each 2-oz. bottle treats 5–21 gal. of water for up to 180 days. Pkg. of 4.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.