Skip Content

Emergency Shower Station Light,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Shower Station Light, Tan

Price $1,066.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8EN97
  • Mfr. Model # VPL-C1D2
  • UNSPSC # 30181503
  • Catalog Page # N/A
  • Shipping Weight 3.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Shower Station Light
  • Material Glass-Filled Thermoplastic Polyester
  • Color Tan
  • Length 4-3/8"
  • Width 4-3/8"
  • Height 11-5/8"
  • Features 18W Quad Tube Fluorescent Lamp
  • For Use With Speakman SE-7000 Emergency Shower, Suitable for Wet or Dry Nonhazardous Class I, Div 2 Areas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Light Kit is for Light Kit for Class I, Div. 2 Areas. Light Kit consumes 140W and come with clear globe for easy visibility. 120V AC, 60 cycle, single phase. For use with No. 144238.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • VPL-C1D2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.