Skip Content

Dual Head Drench Hose,Countertop,6 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dual Head Drench Hose, Countertop, 6 ft.

Price $327.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LNF1
  • Mfr. Model # SE-927
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 4.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Head Drench Hose
  • Mounting Countertop
  • Hose Length 6 ft.
  • Valve Chrome Plated, Stay-Open Squeeze
  • Flow Rate 3 gpm
  • Covers Flip Top
  • Inlet Size 1/2" NPT
  • Standards ANSI Z358.1-2014
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



SPEAKMAN Twin-Spray Countertop Eye/Face Wash and Drench Hose features an automatic stay-open valve that keeps hands free to hold eyes open. Angle-mounted spray head directs overflow into sink. Brass squeeze handle/deck flange and chrome-plated valve/spray heads resist corrosion. Dust caps keep heads clean when not in use. 1/2" swivel connection. Twin-Spray Eye/Face Wash has two aerated spray heads to cleanse both eyes simultaneously. Stay-open valve assembly.

Twin-Spray Countertop Eye/Face Wash and Drench Hose comes with a 6'L hose to make flushing face or eyes quick and convenient

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • SE-927

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.