Skip Content

Shower with Face/Eyewash,Green/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Shower with Face/Eyewash, Green/Yellow

Price: NA

Item no longer available


  • Item # 9KYY9
  • Mfr. Model # SE-690-ADA
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 53.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower with Face/Eyewash
  • Pipe MaterialBrass
  • Eyewash Bowl MaterialStainless Steel
  • Shower Head MaterialPlastic
  • Valve MaterialBrass
  • ColorGreen/Yellow
  • Head Dia.8"
  • Eye Wash Activates ByPush Plate
  • Shower Head Activates ByPull Rod
  • Shower Handle MaterialAluminum
  • Fitting Size1-1/4"
  • Fitting MaterialSteel
  • MountingFloor
  • StandardsANSI Z358.1, ADA
  • IncludesSafety Sign
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Emergency Shower features a patented “impeller action” shower head that produces a soft, cone-shaped pattern of water for a larger area of coverage. Pull rod, stanchion, floor flange and interconnecting piping included.

Water Supply: 1-1/4" NPTF.
Waste or Outlet: 1-1/4" NPTF.
Flow Rate at 30 psi: Shower 20 gpm& Round Bowl Eye/Face Wash 3.82.

Repair Parts

Displaying repair parts for model:
  • SE-690-ADA

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.