Skip Content

Shower with Face/Eyewash,Gray/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shower with Face/Eyewash, Gray/Yellow

Price $1,803.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9JY75
  • Mfr. Model # SE-690 PVC
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drench Shower with Face/Eyewash
  • Pipe Material Stainless Steel
  • Shower Head Material Plastic
  • Valve Material Stainless Steel
  • Color Gray/Yellow
  • Head Dia. 8"
  • Eye Wash Activates By Push Plate
  • Shower Head Activates By Pull Rod
  • Shower Handle Material Stainless Steel
  • Fitting Size 1-1/4"
  • Fitting Material PVC
  • Mounting Floor
  • Standards ANSI Z358.1
  • Includes Safety Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Emergency Shower features a patented “impeller action” shower head that produces a soft, cone-shaped pattern of water for a larger area of coverage. Pull rod, stanchion, floor flange and interconnecting piping included.

Water Supply: 1-1/2" NPTF.
Waste or Outlet: 1-1/4" NPTF.
Flow Rate at 30 psi: Shower 20 gpm& 9.55 gpm& Round Bowl Eye/Face Wash 3.82.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • SE-690 PVC

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.