Skip Content

Shower with Face/Eyewash,Green/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shower with Face/Eyewash, Green/Yellow

Price $1,360.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9CG64
  • Mfr. Model # SE-604
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 47.22 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower with Face/Eyewash
  • Pipe MaterialBrass
  • Eyewash Bowl MaterialABS Plastic
  • Shower Head MaterialPlastic
  • Valve MaterialBrass
  • ColorGreen/Yellow
  • Head Dia.8"
  • Eye Wash Activates ByPush Plate
  • Shower Head Activates ByPull Rod
  • Shower Handle MaterialStainless Steel
  • Fitting Size1-1/4"
  • Fitting MaterialBrass
  • MountingFloor
  • StandardsANSI Z358.1
  • IncludesSafety Sign
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Emergency Shower features a patented “impeller action” shower head that produces a soft, cone-shaped pattern of water for a larger area of coverage. Pull rod, stanchion, floor flange and interconnecting piping included. Rectangular bowls have six outlets that supply converging streams to form a 9" x 8" curtain of aerated water.

Water Supply: 1-1/4" NPTF.
Waste or Outlet: 1-1/4" NPTF.
Flow Rate at 30 psi: Shower 20 gpm& Rectangular Bowl Eye/Face Wash& 9.55 gpm.

Repair Parts

Displaying repair parts for model:
  • SE-604

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are required to do simultaneous testing both eyewash & shower together.
11 months ago
by
Read all my Q&A
 
Please wait while more information about GSM1 is loaded.
Additional information about GSM1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

It is a 1-1/4 NPTF pipe size. Minimum flowing pressure for the unit is 20 psi; maximum static pressure is 125.

Thank you for using Grainger Ask and Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:12:15.853-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9CG64, prod, sort_default
1 of 1
  • 2015-05-24T20:12:15.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9CG64, prod, sort_default
1 of 1