Skip Content

Drench Shwr w/Face/Eyewash,Freestanding close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drench Shwr w/Face/Eyewash, Freestanding

Price $1,308.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YG95
  • Mfr. Model # SE-690-CV
  • UNSPSC # 46182401
  • Catalog Page # N/A
  • Shipping Weight 57.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower with Face/Eyewash
  • Pipe MaterialGalvanized Steel
  • Eyewash Bowl MaterialStainless Steel
  • Shower Head MaterialPlastic
  • Valve MaterialBrass
  • ColorGreen
  • Width14"
  • Height14"
  • Head Dia.8"
  • Bowl Dia.16"
  • Eye Wash Activates ByPush Handle
  • Eye Wash Handle MaterialStainless Steel
  • Shower Head Activates ByPull Rod
  • Shower Handle Length22-3/4"
  • Shower Handle MaterialAluminum
  • Fitting Size1-1/4" NPT
  • Fitting MaterialGalvanized Steel
  • MountingFree Standing
  • StandardsANSI Z358.1
  • ADA CompliantYes
  • IncludesEye/Face Wash Bowl Cover, Safety Sign

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • SE-690-CV

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.