Skip Content

Shower and Eyewash Station,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shower and Eyewash Station, SS

Price $2,617.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LNF7
  • Mfr. Model # SE-626
  • UNSPSC # 46181810
  • Catalog Page # 2452
  • Shipping Weight 26.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drench Shower with Eyewash
  • Pipe Material Stainless Steel
  • Eyewash Bowl Material Stainless Steel
  • Shower Head Material Stainless Steel
  • Color Stainless Steel
  • Width 12"
  • Height 84-3/4"
  • Head Dia. 8"
  • Bowl Dia. 12"
  • Eye Wash Activates By Manual Hand Operation
  • Shower Head Activates By Pull Rod
  • Shower Handle Length 29"
  • Shower Handle Material Stainless Steel
  • Mounting Floor
  • Standards American National Standard Z358.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Stainless Steel Eye Wash Shower features a patented “impeller action” shower head that produces a soft, cone-shaped pattern of water that covers a larger area than standard heads. High-visibility yellow pull rod. Integral flow restrictor delivers 20 gpm. Stanchion, floor flange and interconnecting piping are all included. Dual-aerated sprays have automatic flow control and flip-top dust covers. Shower is stainless steel and comes with a rounded stainless steel bowl. Stainless steel is ideal for more corrosive environments. Water Supply: 1-1/4" NPTF Waste or Outlet: 1-1/4" NPTF Flow Rate at 30 psi: Shower 20 gpm& Eye Wash 3.42 gpm

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • SE-626

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.