Skip Content

Absorbent Sock,20 gal.,42 In. L,PK40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Absorbent Sock, 20 gal., 42 In. L, PK40

Price $118.00 / pkg. of 40

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UZ75
  • Mfr. Model # SW46
  • UNSPSC # 47131904
  • Catalog Page # 2506
  • Shipping Weight 25.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbsorbent Sock
  • Fluids AbsorbedUniversal/Maintenance
  • ColorGray
  • Volume Absorbed Per Pkg.20 gal.
  • Diameter3"
  • Length3-1/2 ft.
  • StandardsEPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Corncob-filled SLIKWIK® SOCs offer an exceptional value for quick, dependable pick-up of nonaggressive fluids. The dependable, flexible tubes contain and absorb liquids while molding around corners and conforming to uneven surfaces in most major industries.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a wall that seeps water when it rains. Rate is about 5 gal/hr. Looking for this product to contain and prevent the water from running out on the floor. I'm interested to know the general rate of absorption.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Hawkeye549 is loaded.
Additional information about Hawkeye549 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer's data, the total absorption capacity for the package of 40 socks (each sock is 3"-diameter x 42"-long) is 20 gallons. Therefore, each sock will absorb 0.5-gallons.

Thank you for using Grainger's Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:12.116-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UZ75, prod, sort_default
1 of 1
  • 2015-06-29T19:45:12.118-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UZ75, prod, sort_default
1 of 1