Skip Content

Inlet Guard,36 In. L,18 In. H,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inlet Guard, 36 In. L, 18 In. H, PK10

Price $2,432.00 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15U836
  • Mfr. Model # DGUARD1410
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The storm drain guard includes 4 handling straps.

SPC_OIL


View More

Technical Specs

  • Item Inlet Guard
  • Removes Oil, Sediment, Contaminants
  • Flow Capacity 500/700 gpm
  • Length 36"
  • Width 48"
  • Height 18"
  • Material Non-Woven, Polypropylene Geotextile
  • Color Black
  • Standards UN Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
can we get a different size in this type of format?
we are looking into getting something by the size of 24"x24"
and 48"x24".
please help
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about saul is loaded.
Additional information about saul could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This is the only standard size. The vendor did say that we can put in a quote to see if this is something they could do as a custom product, but it's not a standard item.

If you'd like a quote, please contact your local Grainger branch.

Thank you for using Grainger Ask and Answer
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:33.562-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15U836, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:33.563-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15U836, prod, sort_default
1 of 1