Skip Content

Spill Kit,126 gal.,Oil Only close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spill Kit, 126 gal., Oil Only

Price $2,458.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NCP4
  • Mfr. Model # SKO-LT
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 185.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This polyethylene spill truck is chemical-resistant and water-resistant. It is wheel-mounted for maximum mobility and designed to store a wide variety of absorbent products.

View More

Technical Specs

  • Item Spill Kit
  • Container Type Wheeled Chest
  • Container Size 43"H x 47"W
  • Volume Absorbed Per Pkg. 126 gal.
  • Fluids Absorbed Oil Only / Petroleum
  • Color Yellow
  • Includes (200) Pads, (24) 3" x 4 ft. Socks, (12) 3" x 12 ft. Socks, (8) 18 x 18" Pillows, (1) Pair Goggles, (3) Pairs Nitrile Gloves, (15) Disposal Bags, Emergency Response Handbook
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.