Skip Content

Spill Kit,30 gal.,Maintenance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Kit, 30 gal., Maintenance

Price $83.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15U865
  • Mfr. Model # SKR-PP
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 4.62 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpill Kit
  • Container TypeCarrying Bag
  • Container Size4"H x 16"W
  • Volume Absorbed Per Pkg.30 gal.
  • Fluids AbsorbedUniversal/Maintenance
  • Includes(10) Mfr. No. RF100 15 x 19" Pads, (2) Mfr. No. MS412 3" x 4 ft. Socks, (1) Pair of Nitrile Gloves, (1) 6 mil Plastic Bag, (1) Instruction Sheet
  • StandardsEPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This economy spill kit is designed for use with small spills. It is made with ReForm to provide superior absorbency.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.