Skip Content

Conveyor,Powered,OAL12Ft,W13.4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Conveyor, Powered, OAL12Ft, W13.4In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5UXZ8
  • Mfr. Model # MC300HDG-B-3658-00
  • UNSPSC # 24101712
  • Catalog Page # N/A
  • Shipping Weight 209.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conveyor
  • Type Powered
  • Stand Type Formed Steel Channel Supports
  • Overall Length (Ft.) 12
  • Bed Length (Ft.) 12
  • Width (In.) 13.4
  • Bed Width (In.) 13-3/8
  • Bed Depth (In.) 1.5
  • Belt Width (In.) 11-13/16
  • Load Capacity (Lb.) 250
  • Adjustable Height (In.) 29 to 45
  • Bed Material Aluminum Bed with UHMW Wearstrips
  • Belt Speed Variable Speed Range From 30 to 110 fpm
  • Belt Type Interlocking Acetal
  • HP 0.25
  • Phase 1
  • Motor Type AC Induction
  • Voltage 240 VAC
  • Switch VFD for On, Off and Forward/ Reverse Operations
  • Finish Drive Unit and Supports are Powder Coated and the Bed is Anodized Aluminum
  • Legs per Unit 3
  • Application Small Parts/Packaging Loads Up to 250lbs
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

MC300HDG-B-3658-01

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.