Skip Content

 
Pressure Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pressure Gauge

Technical Specs

  • Item Pressure Gauge 
  • Gauge Type Liquid Filled 
  • Dial Size 2-1/2" 
  • Connection Size 1/4" NPT 
  • Connection Location Lower 
  • Accuracy +/-1.0% 
  • Case Material Zytel Nylon 
Range
Please Select
Includes
Please Select
Socket Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Range
Includes
Socket Material
Price
Qty
Please use Qty box to add item(s) to cart.
LFS-210-100-G-KEMX
0 to 100 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 100 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-100-G-CERT
0 to 100 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 100 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-1000-G-KEMX
0 to 1000 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-1000-G-CERT
0 to 1000 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-15-G-KEMX
0 to 15 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 15 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-15-G-CERT
0 to 15 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 15 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-1500-G-KEMX
0 to 1500 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1500 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-1500-G-CERT
0 to 1500 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1500 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-160-G-KEMX
0 to 160 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 160 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-160-G-CERT
0 to 160 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 160 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-200-G-KEMX
0 to 200 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 200 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-200-G-CERT
0 to 200 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 200 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-2000-G-KEMX
0 to 2000 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 2000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-2000-G-CERT
0 to 2000 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 2000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-30-G-KEMX
0 to 30 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 30 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-30-G-CERT
0 to 30 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 30 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-300-G-KEMX
0 to 300 psi
KemX(R) Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 300 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes KemX(R) Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-300-G-CERT
0 to 300 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 300 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-3000-G-KEMX
0 to 3000 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 3000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-3000-G-CERT
0 to 3000 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 3000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-400-G-KEMX
0 to 400 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 400 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-400-G-CERT
0 to 400 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 400 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-5000-G-KEMX
0 to 5000 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 5000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-5000-G-CERT
0 to 5000 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 5000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-60-G-KEMX
0 to 60 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 60 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-60-G-CERT
0 to 60 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 60 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-600-G-KEMX
0 to 600 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 600 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-600-G-CERT
0 to 600 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 600 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-6000-G-KEMX
0 to 6000 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 6000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-6000-G-CERT
0 to 6000 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 6000 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
LFS-210-7500-G-KEMX
0 to 7500 psi
Buna-N Anti-Freeze / Anti-Clog Barrier
Brass and Buna-N

$59.80 / each

Enter location to check availability
Catalog Page #  730 

Price $59.80 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 7500 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Buna-N Anti-Freeze / Anti-Clog Barrier
  • Socket Material Brass and Buna-N
LFS-210-7500-G-CERT
0 to 7500 psi
Pulsation Restrictor
Brass Alloy

$57.75 / each

Enter location to check availability
Catalog Page #  730 

Price $57.75 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 7500 psi
  • Dial Size 2-1/2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-1.0%
  • Case Material Zytel Nylon
  • Includes Pulsation Restrictor
  • Socket Material Brass Alloy
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More