Skip Content

Basket Ball,Size 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Basket Ball, Size 7

Price $88.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R335
  • Mfr. Model # 74-7168
  • UNSPSC # 49161603
  • Catalog Page # 1586
  • Shipping Weight 1.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Basketball
  • Size 7
  • Material Composite Leather
  • Indoor/Outdoor Indoor
  • Features Deep Channel Design
  • Meets NFHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
My jumpshot has been off recently and i fear it may be the fault of my basketball. A friend recommeneded i buy a basketball from Grainger, so i found this one. If i miss over 50% of my shots will i be able to retun this?
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about baller is loaded.
Additional information about baller could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Practicing your jump shot is the best way to improve accuracy. Find a local coach to help you, or look on line for numerous tutorials on how to improve your jump shot technique. We do not provide a return policy for any issues, other than a 1 year return policy for product defects, on our basketballs.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Play To Win is loaded.
Additional information about Play To Win could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T19:52:06.798-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12R335, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:06.799-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12R335, prod, sort_default
1 of 1