Skip Content

Fancoil unit R410a close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fancoil unit R410a

Price $2,603.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MHK8
  • Mfr. Model # ESP3642GH4C
  • UNSPSC # 40101702
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHorizontal Fan Coil Unit
  • TypeR410a
  • Nominal Capacity (Tons)3 to 3 1/2
  • Rated CFM @ 1.5 (in WC)850
  • Voltage208-230
  • Hz60
  • Phase1
  • Height (In.)14-1/8
  • Width (In.)33-1/8
  • Depth (In.)33-3/4
  • Supply Opening Width (In.)6-7/8
  • Supply Opening Height (In.)5-1/4
  • Return Air Opening Width (In.)25-3/4
  • Return Air Opening Height (In.)10
  • Return Air Opening Diameter (In.)19
  • Use with Heater ModelsAC-EPAK-15E, AC-WPAK-90, EDH-2430, EDH3642
  • Liquid Line Size (In.)3/8
  • Suction Line Size (In.)7/8
  • Condensate Drain Connections3/4 (FPT)
  • Motor HP1/2
  • Full Load Amps2.8
  • Includes6-Row Copper/Aluminum Evaporator Coil, Sweat-Type Refrigerant Connections, Thermal Expansion Valve, Anti-frost Control, 24V Transformer, Fan Relay, Insulated Cabinet, Float Switch, Condensate Trap, Anti-Vibration Foam Strips, Polyethylene Primary Drain Pan, Heat Pump Compatible, Field Convertible to Vertical Discharge.
  • Manufacturers Warranty Length1 Year on Complete System Components
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-Velocity Air Conditioners
Miniduct air conditioning system uses the aspiration process to gently mix the air in the room with a high-velocity air stream for uniform, draft-free cooling and heating. Reduces dramatic differences in temperature from floor to ceiling. Flexible, preinsulated 2" I.D. tubing can be threaded through closets, between wall studs, or through ceiling joists. Deep-coil design removes 30% more moisture than conventional central air systems. Compact, quiet units fit in attic, basement, crawlspace, or closet to retrofit a home, new or custom construction, commercial setting, and multifamily housing even with no existing ductwork. Additional heat options, antimicrobial secondary drain pans, decorative outlets, and filter media are available; at Grainger.com®, search for "Spacepak."


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.