Skip Content

 
Hand Sink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Sink


Technical Specs

  • Item Hand Sink 
  • Body Material Stainless Steel 
  • Mounting Type Wall 
  • Color Silver 
  • Bowl Depth 5" 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
ADA Compliant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPACE-SAVER 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
Bowl Size
ADA Compliant
Price
Qty
Please use Qty box to add item(s) to cart.
7-PS-56
16"
12"
12-3/4"
9" x 9"
No

$942.50 / each

Enter location to check availability
Catalog Page #  NA

Price $942.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 16"
  • Overall Width 12"
  • Overall Height 12-3/4"
  • Bowl Size 9" x 9"
  • Bowl Depth 5"
  • ADA Compliant No
7-PS-41
24"
20"
27"
16" x 14"
Yes

$3,549.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,549.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 24"
  • Overall Width 20"
  • Overall Height 27"
  • Bowl Size 16" x 14"
  • Bowl Depth 5"
  • ADA Compliant Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms