Skip Content

Bath Towel, 27x54 In, White, Pk 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bath Towel, 27x54 In, White, Pk 12

SPA AND COMFORT

Price: $268.00 / pkg. of 12

Please sign in or register to access lists

  • Item # 5NWN4
  • Mfr. Model # X01160
  • UNSPSC # 52121701
  • Catalog Page # 1738
  • Shipping Weight 16.6 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemBath Towel
  • StyleRing Spun
  • Width27"
  • Length54"
  • Weight17 lb. per Dozen
  • BorderDobby
  • Material100% Cotton
  • EdgesHemmed
  • ColorWhite
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Ring-spun towel provides optimal absorbency and softness and has an elegant dobby border for added luxury.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TMR53545 is loaded.
Additional information about TMR53545 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a package of 12 towels. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1