Skip Content

Scissor Lift Table,300 lb.,23 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Scissor Lift Table, 300 lb., 23 In. L

Price $864.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19A867
  • Mfr. Model # LSJ03-13.5
  • UNSPSC # 24101617
  • Catalog Page # 1484
  • Shipping Weight 32.0 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scissor Lift Table
  • Load Capacity 300 lb.
  • Powered By Manual
  • Platform Length 23-3/16"
  • Platform Width 22-3/16"
  • Raised Height 17-3/4"
  • Lowered Height 3-1/2"
  • Frame Material Steel and Aluminum
  • Platform Style Fixed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How does this go up and down?

Is this a handcrank up and down? Electric, hydraulic? How does it move up and down?
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jbowen is loaded.
Additional information about jbowen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To raise or lower this unit you would use your cordless drill.

1.The operating instructions are as follows:
Position lift under appropriate lift points,
centering load on lift plate. Be sure to center
the load.
2. Install ¼” hex key into drill motor’s chuck
and tighten (hex key not supplied).
3. Install hex key into lift’s height adjustment
screw and start drill motor. Note direction
of lift, and if lift is moving in opposite direction,
reverse drill motor’s rotation, and continue
raising load.
4. Only after centering and leveling the load,
slowly and carefully raise the lift by the drill
motor.
5. To lower lift, reverse rotation of drill motor,
and carefully and slowly lower lift to lowest
position. DO NOT move or pry on the lift in
the raised position.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:45.671-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19A867, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:45.673-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19A867, prod, sort_default
1 of 1