Skip Content

Pallet Disk Turntable,4000 lb.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Disk Turntable, 4000 lb., Yellow

Price $1,441.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FE89
  • Mfr. Model # PPDT
  • UNSPSC # 24101711
  • Catalog Page # N/A
  • Shipping Weight 220.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Turntable
  • Load Capacity4000 lb.
  • Top Inside Dia.43-5/16"
  • Top Outside Dia.48-5/8"
  • Height7/8"
  • MaterialSteel
  • ColorYellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Disc Turntable
7/8" profile allows loading and unloading with pallet jack and forklift. Rotate pallets 360°.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hi, can you tell me what is the effective ramping length of this pallet turntable and what the resultant slope is. Also what is the required starting force and a maintaining force.
8 months ago
by
Read all my Q&A
 
Please wait while more information about PMcG is loaded.
Additional information about PMcG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

There is no ramp required for this machine. The outer edge of the machine is slightly angled to allow a pallet jack to move loads on and off of the platform. The rotating force required would be about 30 lbs. of force.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:57.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FE89, prod, sort_default
1 of 1
  • 2015-05-28T20:03:57.729-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FE89, prod, sort_default
1 of 1