Skip Content

Building Wire,THHN,12 AWG,Blue,2500ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Building Wire, THHN, 12 AWG, Blue, 2500ft

Price $255.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WYX5
  • Mfr. Model # 11590705
  • UNSPSC # 26121517
  • Catalog Page # 441
  • Catalog Group # D6489
  • Shipping Weight 58.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Building wire has a strong jacket with insulation that helps seal out moisture, heat, oil, and gasoline.

View More

Technical Specs

  • Item Building Wire
  • Wire Type THHN
  • Wire Size 12 AWG
  • Max. Amps 20
  • Wire Color Blue
  • Spool Length 2500 ft.
  • Stranded / Solid Solid
  • Nominal Outside Dia. 0.119"
  • Voltage 600VAC
  • Insulation Material PVC
  • Jacket Material Nylon
  • Stranding 1
  • Temp. Rating 194 Degrees F
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.