Skip Content

Vane Pump,SS,1 In FNPT,115VAC/60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vane Pump, SS, 1 In FNPT, 115VAC/60 Hz

Price $1,335.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30J160
  • Mfr. Model # SV20A1DNSD
  • UNSPSC # 41105109
  • Catalog Page # N/A
  • Shipping Weight 24.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVane Pump
  • Body MaterialStainless Steel
  • Inlet/Outlet1" FNPT x 1" FNPT
  • HP1/2
  • Voltage115VAC/60 Hz
  • Amps AC7.2
  • Min. Flow (GPM)8
  • Relief Pressure Max. (PSI)20
  • Max. Pressure (PSI)20
  • MountingFoot
  • Max. Temp. (F)120 Degrees
  • Vane MaterialAcetal
  • Lip SealViton
  • Shaft316 Stainless Steel
  • GPM of Water @ 20 Ft. of Head20
  • GPM of Water @ 30 Ft. of Head20
  • GPM of Water @ 40 Ft. of Head19
  • GPM of Water @ 50 Ft. of Head2
  • Max. Head (Ft.)67
  • ComplianceUL/cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • SV20A1DNSD

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for a pump that will safely pump diesel fuel 60 feet vertical.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Bryan2014 is loaded.
Additional information about Bryan2014 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger item number 30J160 vane pump is designed to pump AUS32 (Aqueous Urea Solution 32.5%), better known as Diesel Exhaust Fluid, or DEF. Grainger item number 3P785 air-operated double diaphragm pump which has a maximum operating pressure of 50 psi would pump diesel fuel 60 feet vertical.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:18:07.156-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30J160, prod, sort_default
1 of 1
  • 2015-05-03T20:18:07.158-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30J160, prod, sort_default
1 of 1