Skip Content

Meter,Digital,3/4 In, 2-20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Meter, Digital, 3/4 In, 2-20 gpm

Price $271.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XGW8
  • Mfr. Model # 825D075BSPP
  • UNSPSC # 41112501
  • Catalog Page # 3734
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeLiquid
  • GPM Max.20
  • Max. Pressure (PSI)120
  • Connection Size (In.)3/4 BSPP
  • Max. Temp. (F)130
  • Length (In.)5
  • Width (In.)5
  • Height (In.)5-5/8
  • Housing MaterialGlass filled Polypropylene
  • FittingBSPP
  • Chamber MaterialRyton/SS
  • Seal MaterialViton(R) and Buna
  • Flow Range @ CCM of Water7570 to 75700
  • Accuracy (%)+/-0.5
  • DisplayDigital, LCD
  • Resetable Cumulative Totalizer9999 Gallons
  • Master Totalizer99.9 GALLONS
  • Flow Range (GPM)2 to 20
  • Flow Range (LPM)7.6 to 75.7
  • Max. Viscosity100 SSU
  • Max. Viscosity (SSU)20000
  • ThreadBSPP
  • ApplicationGasoline, Diesel, B20, E15, Kerosene
  • Manufacturers Warranty Length1 Year
  • StandardsUL/cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 825D075BSPP

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.