Skip Content

 
Mixed Flow Duct Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mixed Flow Duct Fan


Technical Specs

  • Item Mixed Flow Duct Fan 
  • Voltage 120V 
  • Number of Speeds
Housing Material
Please Select
Fits Duct Dia.
Please Select
Housing Dia.
Please Select
Motor RPM
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Housing Material
Fits Duct Dia.
Housing Dia.
Motor RPM
Max. Amps
Max. Wattage
Length
Price
Qty
Please use Qty box to add item(s) to cart.
TD-250
Metal
10"
10-3/4"
3200/2400
2.2
241/162
11-1/2"

$617.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $617.00 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Metal
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 10-3/4"
  • Motor RPM 3200/2400
  • Max. Amps 2.2
  • Max. Wattage 241/162
  • Length 11-1/2"
TD-315
Metal
12"
13-1/4"
2500/2000
2.3
335/208
14"

$767.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $767.00 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Metal
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 13-1/4"
  • Motor RPM 2500/2000
  • Max. Amps 2.3
  • Max. Wattage 335/208
  • Length 14"
TD-100
Thermoplastic
4"
5-7/16"
2500/2450
0.45
26/23
9-1/8"

$146.15 / each

Enter location to check availability
Catalog Page #  3689 

Price $146.15 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 5-7/16"
  • Motor RPM 2500/2450
  • Max. Amps 0.45
  • Max. Wattage 26/23
  • Length 9-1/8"
TD-100X
Thermoplastic
4"
6-7/8"
2100/1550
0.28
33/20
7-3/8"

$180.25 / each

Enter location to check availability
Catalog Page #  3689 

Price $180.25 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 6-7/8"
  • Motor RPM 2100/1550
  • Max. Amps 0.28
  • Max. Wattage 33/20
  • Length 7-3/8"
TD-125
Thermoplastic
5"
6-7/8"
2150/1650
0.32
38/24
7-3/8"

$209.50 / each

Enter location to check availability
Catalog Page #  NA

Price $209.50 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 5"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 6-7/8"
  • Motor RPM 2150/1650
  • Max. Amps 0.32
  • Max. Wattage 38/24
  • Length 7-3/8"
TD-150
Thermoplastic
6"
7-7/8"
2300/1700
0.54
65/54
8-3/8"

$254.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $254.00 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 7-7/8"
  • Motor RPM 2300/1700
  • Max. Amps 0.54
  • Max. Wattage 65/54
  • Length 8-3/8"
TD-200
Thermoplastic
8"
8-1/2"
2800/2350
0.8
184/139
9-1/4"

$329.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $329.00 / each

Technical Specs

  • Item Mixed Flow Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Number of Speeds 2
  • Housing Dia. 8-1/2"
  • Motor RPM 2800/2350
  • Max. Amps 0.8
  • Max. Wattage 184/139
  • Length 9-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More