Skip Content

Mixed Flow Duct Fan,4 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mixed Flow Duct Fan, 4 In. Dia.

Price $176.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CGA4
  • Mfr. Model # TD-100X
  • UNSPSC # 40101604
  • Catalog Page # 4126
  • Shipping Weight 5.55 lbs.
Country of Origin SpainCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMixed Flow Duct Fan
  • Housing MaterialThermoplastic
  • Fits Duct Dia.4"
  • Voltage120
  • Max. Amps0.28
  • Max. Wattage33/20
  • Number of Speeds2
  • Housing Dia.6-7/8"
  • Length7-3/8"
  • CFM @ 0.000-In. SP135/100
  • CFM @ 0.125-In. SP113/77
  • CFM @ 0.250-In. SP90/48
  • CFM @ 0.375-In. SP53
  • Max. Inlet Temp.104 Degrees F
  • Inlet and Outlet Dia.3-7/8"
  • Hz60
  • Phase1
  • Motor HP1/25
  • Motor RPM2100/1550
  • Motor EnclosureTotally Enclosed
  • Bearing TypeBall
  • Flange Width1-1/8"
  • Speed ControlMfr. No. 1DGV1
  • Mounting PositionHorizontal or Vertical
  • StandardsC-UL-US
  • IncludesMounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Currently I have a bathroom vent that only moves 45 CFM, I am looking to leave the housing and ceiling plate of the current unit but remove the fan and motor. I would then install this unit remotely in-line with the existing duct work in my attic.

So my question is: is this unit OK to use for this purpose? Removing steam from the shower in my bathroom?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about cshults570 is loaded.
Additional information about cshults570 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I would recommend calling HVAC tech support to discuss your application in depth. The housing of the old bathroom ventilator could cause air flow restrictions. Duct sizing will also be a critical issue for air flow restriction. 800-4724643
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:59.041-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CGA4, prod, sort_default
1 of 1
  • 2015-04-26T19:38:59.043-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CGA4, prod, sort_default
1 of 1