Skip Content

 
Inline Centrifugal Duct Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inline Centrifugal Duct Fan

Technical Specs

  • Item Inline Centrifugal Duct Fan 
  • Housing Material Galvanized Metal 
  • Number of Speeds
Fits Duct Dia.
Please Select
Voltage
Please Select
Housing Dia.
Please Select
Motor RPM
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Length
Please Select
CFM @ 0.000-In. SP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Fits Duct Dia.
Voltage
Housing Dia.
Motor RPM
Max. Amps
Max. Wattage
Length
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
PV-250
10"
120V
13-1/8"
3000
1.66
200
13-1/8"
587

$446.75 / each

Enter location to check availability
Catalog Page #  NA

Price $446.75 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 3000
  • Max. Amps 1.66
  • Max. Wattage 200
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 587
PV-250X
10"
120V
13-1/8"
3045
1.78
214
13-1/8"
618

$460.00 / each

Enter location to check availability
Catalog Page #  NA

Price $460.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 3045
  • Max. Amps 1.78
  • Max. Wattage 214
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 618
PV-315X
12"
115
15-15/16"
2650
3.08
370
15-15/16"
942

$692.00 / each

Enter location to check availability
Catalog Page #  NA

Price $692.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 12"
  • Voltage 115
  • Number of Speeds 1
  • Housing Dia. 15-15/16"
  • Motor RPM 2650
  • Max. Amps 3.08
  • Max. Wattage 370
  • Length 15-15/16"
  • CFM @ 0.000-In. SP 942
PV-315
12"
120V
15-15/16"
2600
1.41
170
15-15/16"
654

$536.50 / each

Enter location to check availability
Catalog Page #  NA

Price $536.50 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 15-15/16"
  • Motor RPM 2600
  • Max. Amps 1.41
  • Max. Wattage 170
  • Length 15-15/16"
  • CFM @ 0.000-In. SP 654
PV-100
4"
120V
9-1/2"
1400
0.475
57
9-1/2"
108

$255.25 / each

Enter location to check availability
Catalog Page #  NA

Price $255.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 1400
  • Max. Amps 0.475
  • Max. Wattage 57
  • Length 9-1/2"
  • CFM @ 0.000-In. SP 108
PV-100X
4"
120V
9-1/2"
2880
0.7
84
9-1/2"
153

$288.75 / each

Enter location to check availability
Catalog Page #  NA

Price $288.75 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 2880
  • Max. Amps 0.7
  • Max. Wattage 84
  • Length 9-1/2"
  • CFM @ 0.000-In. SP 153
PV-125
5"
120V
9-1/2"
2350
0.483
58
9-1/2"
128

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 5"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 2350
  • Max. Amps 0.483
  • Max. Wattage 58
  • Length 9-1/2"
  • CFM @ 0.000-In. SP 128
PV-125X
5"
120V
9-1/2"
2745
0.708
85
9-1/2"
206

$307.75 / each

Enter location to check availability
Catalog Page #  NA

Price $307.75 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 5"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 2745
  • Max. Amps 0.708
  • Max. Wattage 85
  • Length 9-1/2"
  • CFM @ 0.000-In. SP 206
PV-150
6"
120V
13-1/8"
2750
0.65
78
13-1/8"
245

$285.25 / each

Enter location to check availability
Catalog Page #  NA

Price $285.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 2750
  • Max. Amps 0.65
  • Max. Wattage 78
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 245
PV-150X
6"
120V
13-1/8"
3075
1.08
130
13-1/8"
390

$327.00 / each

Enter location to check availability
Catalog Page #  NA

Price $327.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 3075
  • Max. Amps 1.08
  • Max. Wattage 130
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 390
PV-200X
8"
120V
13-1/8"
2930
1.5
180
13-1/8"
544

$426.25 / each

Enter location to check availability
Catalog Page #  NA

Price $426.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 2930
  • Max. Amps 1.5
  • Max. Wattage 180
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 544
PV-200
8"
120V
13-1/8"
3100
1.08
130
13-1/8"
402

$393.25 / each

Enter location to check availability
Catalog Page #  NA

Price $393.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Metal
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 3100
  • Max. Amps 1.08
  • Max. Wattage 130
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 402
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More