Skip Content

Exhaust Fan,Sidewall,6 In,340 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, Sidewall, 6 In, 340 CFM

Price $478.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 05495 (Change)

Go

Invalid Zip Code

SOUTH BURLINGTON branch 017

  • Item # 12K680
  • Mfr. Model # SWF-150X
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 16.01 lbs.
Country of Origin SpainCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeSidewall Mount
  • Fits Duct Dia. (In.)6
  • CFM @ 0.100-In. SP340
  • CFM @ 0.200-In. SP321
  • CFM @ 0.400-In. SP279
  • CFM @ 0.600-In. SP248
  • CFM @ 0.800-In. SP210
  • Voltage115
  • Hz60
  • Phase1
  • Max. Inlet Temp. (Deg. F)140
  • Housing Height (In.)16-1/16
  • Housing Width (In.)15-1/2
  • Housing Depth (In.)5-5/8
  • Housing MaterialGalvanized Steel
  • Housing FinishOff White
  • Mounting LocationVertical or Horizontal
  • Speed ControlYes
  • Agency ComplianceUL, HVI , AMCA, NAHB Green Approved
  • IncludesBackdraft Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Bwillmill is loaded.
Additional information about Bwillmill could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For that information, contact our Canadian Grainger at;
Call: +1 888 602 0000
Email: canada.acklands@grainger.com
Website: Acklands-Grainger, Inc.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can't find the matching interior trim that goes with this.
9 months ago
by
Read all my Q&A
 
Please wait while more information about TimA is loaded.
Additional information about TimA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. These types of exhaust fans can be used for multiple things and do not have set indoor components. Please give us a call so we can help you find the pieces you need to finish your application. Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:15.802-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12K680, prod, sort_default
1 of 1
  • 2015-03-31T19:39:15.805-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12K680, prod, sort_default
1 of 1