Skip Content

Energy Recovery Ventilator,230V,970 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Energy Recovery Ventilator, 230V, 970 CFM

Price $5,933.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12K693
  • Mfr. Model # TRC800-230
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 211.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnergy Recovery Ventilator
  • TypeStatic Plate
  • Blower Wheel Dia. (In.)9
  • CFM @ 0.125-In. SP945
  • CFM @ 0.250-In. SP925
  • CFM @ 0.375-In. SP890
  • CFM @ 0.500-In. SP860
  • CFM @ 0.625-In. SP830
  • CFM @ 0.750-In. SP795
  • CFM @ 0.875-In. SP760
  • CFM @ 1.000-In. SP720
  • Total Effectiveness (%) @ 0.125-In. SP71 @ 750 CFM 75 @ 563 CFM
  • Total Effectiveness (%) @ 0.250-In. SP64 @ 750 CFM 69 @ 563 CFM
  • Total Effectiveness (%) @ 0.375-In. SP53 @ 750 CFM 59 @ 563 CFM
  • Max. Inlet Temp. (Deg. F)122
  • Voltage230
  • Hz60
  • Phase1
  • Motor HP3/4
  • Motor RPM1625
  • Motor TypePSC
  • Speed ControllableNo
  • Housing Height (In.)35-7/8
  • Housing Width (In.)49-1/8
  • Housing Length (In.)22-1/8
  • Indoor Air Intake Height (In.)12
  • Indoor Air Intake Width (In.)12
  • Indoor Air Discharge Height (In.)12
  • Indoor Air Discharge Width (In.)12
  • Outdoor Air Intake Height (In.)12
  • Outdoor Air Intake Width (In.)12
  • Outdoor Air Discharge Height (In.)12
  • Outdoor Air Discharge Width (In.)12
  • Mounting LocationVertical or Horizontal
  • Housing MaterialGalvanized Steel
  • Energy Recovery WheelStatic Plate Core
  • Agency ComplianceUL, AHRI
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.