Skip Content

 
Duct Fan Exhaust Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duct Fan Exhaust Kit

Technical Specs

  • Item Duct Fan Exhaust Kit 
  • Housing Material Thermoplastic 
  • Number of Speeds
Fits Duct Dia.
Please Select
Voltage
Please Select
Housing Dia.
Please Select
Motor RPM
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Length
Please Select
CFM @ 0.000-In. SP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SOLER & PALAU 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Fits Duct Dia.
Voltage
Housing Dia.
Motor RPM
Max. Amps
Max. Wattage
Length
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
KIT-TD100XL
4"
120
5-7/16"
2096
0.275
33
5-7/16"
135/100

$380.50 / each

Enter location to check availability
Catalog Page #  3688 

Price $380.50 / each

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120
  • Number of Speeds 1
  • Housing Dia. 5-7/16"
  • Motor RPM 2096
  • Max. Amps 0.275
  • Max. Wattage 33
  • Length 5-7/16"
  • CFM @ 0.000-In. SP 135/100
KIT-TD100XF
4"
120
5-7/16"
2096
0.275
33
5-7/16"
135/100

$319.75 / each

Enter location to check availability
Catalog Page #  3688 

Price $319.75 / each

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120
  • Number of Speeds 1
  • Housing Dia. 5-7/16"
  • Motor RPM 2096
  • Max. Amps 0.275
  • Max. Wattage 33
  • Length 5-7/16"
  • CFM @ 0.000-In. SP 135/100
KIT-TD100XH
4"
120
5-7/16"
2096
0.275
33
5-7/16"
135/100

$311.25 / each

Enter location to check availability
Catalog Page #  3688 

Price $311.25 / each

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120
  • Number of Speeds 1
  • Housing Dia. 5-7/16"
  • Motor RPM 2096
  • Max. Amps 0.275
  • Max. Wattage 33
  • Length 5-7/16"
  • CFM @ 0.000-In. SP 135/100
KIT-TD150L
6"
120
7-7/8"
2289
0.542
65
7-7/8"
293/218

$771.00 / each

Enter location to check availability
Catalog Page #  3688 

Price $771.00 / each

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 6"
  • Voltage 120
  • Number of Speeds 1
  • Housing Dia. 7-7/8"
  • Motor RPM 2289
  • Max. Amps 0.542
  • Max. Wattage 65
  • Length 7-7/8"
  • CFM @ 0.000-In. SP 293/218
KIT-TD150H
6"
120V
7-7/8"
2289
0.542
65
7-7/8"
293/218

$765.50 / each

Enter location to check availability
Catalog Page #  3688 

Price $765.50 / each

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 7-7/8"
  • Motor RPM 2289
  • Max. Amps 0.542
  • Max. Wattage 65
  • Length 7-7/8"
  • CFM @ 0.000-In. SP 293/218
KIT-TD150F
6"
120V
7-7/8"
2289
0.542
65
7-7/8"
293/218

$592.50 / each

Enter location to check availability
Catalog Page #  3688 

Price $592.50 / each

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 7-7/8"
  • Motor RPM 2289
  • Max. Amps 0.542
  • Max. Wattage 65
  • Length 7-7/8"
  • CFM @ 0.000-In. SP 293/218
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More