Skip Content

Electric Infrared Heater/Light,5120 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Infrared Heater/Light, 5120 BtuH

Price: NA

Item no longer available


  • Item # 11Z952
  • Mfr. Model # SCOSYXL-L15240s
  • UNSPSC # 40101824
  • Catalog Page # N/A
  • Shipping Weight 8.6 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater and Light
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall/Ceiling/Suspended
  • Watts1500
  • BtuH Output5120
  • Voltage240
  • Amps @ 1 Phase6.25
  • Beam Pattern50 Degrees
  • Number of Lamps1
  • Height5"
  • Width6"
  • Length26"
  • Housing Material6061 Aircraft Aluminum
  • Phase1
  • FinishSilver Epoxy Powder Coated
  • Cord Length6 ft.
  • Cord TypeUL Outdoor Approved
  • StandardscCSAus to UL2021, 1278
  • IncludesMounting Hardware, Safety Grills, Warm Glow Emitters
  • Heat Pattern Coverage @ Floor (10 Ft.)9 x 10
  • Watts Delivered/Sq.-Ft. 1217
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • SCOSYXL-L15240s

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.