Skip Content

Electric Infrared Heater,5120 BtuH,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 5120 BtuH, 240V

Price $651.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20170 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 11Z949
  • Mfr. Model # SCOSYXL15240w
  • UNSPSC # 40101824
  • Catalog Page # 4286
  • Shipping Weight 7.2 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall/Ceiling/Suspended
  • Watts1500
  • BtuH Output5120
  • Voltage240
  • Amps @ 1 Phase6.24
  • Beam Pattern50 Degrees
  • Number of Lamps1
  • Height5"
  • Width6"
  • Length22"
  • Housing Material6061 Aircraft Aluminum
  • Phase1
  • FinishWhite Epoxy Powder Coat
  • Cord Length6 ft.
  • Cord TypeUL Outdoor Approved
  • StandardscCSAus to UL2021, 1278
  • IncludesMounting Hardware, Safety Grills, Warm Glow Emitters
  • Heat Pattern Coverage @ Floor (10 Ft.)9 x 10
  • Watts Delivered/Sq.-Ft. 1217

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Architectural Electric Radiant Infrared Patio and Zone Heaters

• Beam pattern: 50°
Higher performance due to 90% radiant efficiency; features 99% reflective surface and optimized parabolic reflector.
Cosy and Cosy XL Series
Low-profile design and certified for low clearance installation such as under an awning. Waterproof for indoor or outdoor use. Include safety grills.

Repair Parts

Displaying repair parts for model:
  • SCOSYXL15240w

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.