Skip Content

Electric Infrared Heater, Indoor/Outdoor, Wall, Voltage 240, Watts 1500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Infrared Heater, Indoor/Outdoor, Wall, Voltage 240, Watts 1500

Price $526.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z945
  • Mfr. Model # SCOSYAW15240w
  • UNSPSC # 40101824
  • Catalog Page # 3840
  • Shipping Weight 5.25 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Architectural Electric Radiant Infrared Patio and Zone Heaters

• Beam pattern: 50°
Higher performance due to 90% radiant efficiency; features 99% reflective surface and optimized parabolic reflector.
Cosy and Cosy XL Series
Low-profile design and certified for low clearance installation such as under an awning. Waterproof for indoor or outdoor use. Include safety grills.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Element Type Quartz Lamp, Red
  • Radiant Efficiency 92%
  • Mounting Type Wall
  • Watts 1500
  • BtuH Output 5120
  • Voltage 240
  • Amps @ 1 Phase 6.25
  • Beam Pattern 50 Degrees
  • Number of Lamps 1
  • Infrared Electromagnetic Wave Type Short Wave
  • Height 4"
  • Width 6"
  • Length 15-1/2"
  • Housing Material 6061 Aircraft Aluminum
  • Phase 1
  • Finish White Epoxy Powder Coated
  • Cord Length 6 ft.
  • Cord Type UL Outdoor Approved
  • Standards cCSAus to UL2021, 1278
  • Includes Mounting Hardware, Safety Grills, Warm Glow Emitters
  • Heat Pattern Coverage @ Floor (10 Ft.) 9 x 8
  • Watts Delivered/Sq.-Ft. 12 23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.