Skip Content

Electric Infrared Heater,13,648 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 13,648 BtuH

Price $897.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z938
  • Mfr. Model # SALPHAH2-40240S
  • UNSPSC # 40101824
  • Catalog Page # 4286
  • Shipping Weight 12.7 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall/Ceiling/Suspended
  • Watts4000
  • BtuH Output13,648
  • Voltage240
  • Amps @ 1 Phase16.66
  • Beam Pattern50 Degrees
  • Number of Lamps2
  • Height9"
  • Width9"
  • Length32"
  • Housing Material6061 Aircraft Aluminum
  • Phase1
  • FinishSilver Epoxy Powder Coated
  • Cord Length6 ft.
  • Cord TypeUL Outdoor Approved
  • StandardscCSAus UL2021, CE Approved
  • IncludesMounting Hardware, Safety Grills, Warm Glow Emitters
  • Heat Pattern Coverage @ Floor (10 Ft.)10 x 15
  • Watts Delivered/Sq.-Ft. 1227
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

92% energy conversion with no CO2 or NOx emission. Indoor/outdoor rated for wet or dry conditions. Infrared technology warms people and objects, not the air, and is not affected by wind or draft. The sleek design fits into any decor. Controllable, directional heat is great for patios, outdoor waiting areas, valet and concierge stations, gate houses, driving ranges, and shipping areas. Modular design lets engineers adjust heating loads as needed. Mounting hardware is stainless steel. Safety grilles are included and lamps are installed.

Repair Parts

Displaying repair parts for model:
  • SALPHAH2-40240S

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.