Skip Content

Surge Protection Device,1 Phase,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protection Device, 1 Phase, 240V

Price $419.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6NN79
  • Mfr. Model # STV25K-24S
  • UNSPSC # 39121610
  • Catalog Page # 298
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 240VAC
  • Max. Continuing Operating Voltage 275VAC
  • Voltage Protection Rating 900V
  • Nominal Discharge Current 3kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Modular
  • Mounting Style DIN Rail
  • Enclosure Material Metal
  • IP Rating 20
  • Length 4.90"
  • Width 2.52"
  • Depth 4.20"
  • Max. Surge Current Per Phase 25kA
  • Max. Surge Current Per Mode 25kA
  • Noise Attenuation Normal 50dB, Common 40dB Both Minimum
  • Short Circuit Current Rating 5kAIC
  • Number of Wires 2 Wires + Ground
  • Wire Gauge 12 AWG
  • Standards UL 1449-2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Surge Protection Devices (SPDs)
• Compact and narrow design Low clamping levels
Provide point-of-use, all-mode protection against damaging transients at the dedicated equipment level. Install in electronic control cabinets on the factory floor or at remote locations. Provide sine wave tracking, LED status indication, form C dry contacts.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.