Skip Content

Suppressor,Surge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Suppressor, Surge

Price $390.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NN78
  • Mfr. Model # STV25K-10S
  • UNSPSC # 39121610
  • Catalog Page # 298
  • Shipping Weight 1.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Suppressor
  • TypeSPD
  • Location Type2
  • Nominal Discharge Current3kA
  • Voltage120
  • Phase1
  • WireL-N-G
  • Max. Surge Current Per Phase25kA
  • Max. Surge Current Per Mode25kA
  • Max. Continuing Operating Voltage150
  • Voltage Protection Rating500V
  • Short Circuit Current Rating5kA/C
  • Modes of ProtectionL-N, L-G, L-L, N-G
  • Mounting StyleDIN Rail
  • Material of ConstructionMetal
  • Enclosure TypeMETAL IP20
  • Noise Reduction Rating NRRNormal 50dB, Common 40 dB both minimum
  • Wire Gauge#12 AWG
  • Length4.90"
  • Width2.52"
  • Depth4.2"
  • StandardsUL 1449-2

Compliance and Restrictions

None

Details

Surge Protection Devices (SPDs)
• Compact and narrow design Low clamping levels
Provide point-of-use, all-mode protection against damaging transients at the dedicated equipment level. Install in electronic control cabinets on the factory floor or at remote locations. Provide sine wave tracking, LED status indication, form C dry contacts.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.