Skip Content

DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DC Power Supply, Style: Switching, Mounting: DIN Rail

Price $322.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1GYK4
  • Mfr. Model # SDP4-24-100LT
  • UNSPSC # 39121004
  • Catalog Page # 299
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Power Supply
  • Input Voltage85 to 132VAC, 176 to 264VAC
  • Output Voltage24 to 28VDC
  • Power Rating100W
  • Output Amps3.8
  • MountingDIN Rail
  • StyleSwitching
  • Case MaterialPlastic Case
  • Height2.95"
  • Width2.85"
  • Depth3.8"
  • SeriesSDP
  • Hz60
  • IP Rating20
  • Output NoiseLess Than 50mV
  • Hold Up TimeGreater Than 25 msec
  • Status IndicatorGreen DC OK Signal
  • NEMA Rating1
  • FeaturesUltra Slim 15W Footprint, No Tools Required For Mounting, Adjustable Output, Powerboost(TM) Industrial Overload Design, Overvoltagea And Short Circuit Protection, Low Output Noise, Screw Terminal Connections
  • Operating Temp. Range-10 Degrees to 60 Degrees C
  • StandardscUL us E61379, cURus E137632 E234790, CE, Class 2 NFPA70
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



SDP Series DC Power Supplies (DIN Mounted)
• Class 2 limited power source Adjustable output voltage Operating temp. range: -10° to 70°C Short-circuit protection Low output noise: 50mV p/p DC OK signal
Easy-to-install units provide clean, stable DC power with a special industrial overload design that can start high inrush loads without oversizing. Compact and lightweight, with no derating necessary until above 60°C. DIN rail mount.
Meet UL, C-UL, CE, and Class 2 NFPA 70, except No. 1GYK4 meets UL, C-UL, and CE standards.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.