Skip Content

Power Conditioner,Panel Mount,500VA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Conditioner, Panel Mount, 500VA

Price $1,830.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NW08
  • Mfr. Model # 23-23-150-8
  • UNSPSC # 39121009
  • Catalog Page # 304
  • Shipping Weight 35.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Conditioner
  • Mounting TypePanel Mount
  • Max. Amps4.2A @ 120VAC, 2.4A @ 208VAC, 2.1A @ 240VAC, 1.0A @ 480VAC
  • Input Voltage120/208/240/480
  • Output Voltage120/240
  • Power Rating500VA
  • Output Watts500
  • Hardwired/CordedHardwired
  • Width9"
  • Depth7"
  • Height13"
  • Phase1
  • Voltage Regulation %+/-1
  • Cord LengthNo Cord
  • Number of Outlets0
  • StandardsUL 1012/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Power Conditioners
• 1-phase Hardwired, panel-mount 25-yr. typical mean time before failure (MTBF)
Constant-voltage transformers regulate voltage, filter noise, and suppress surges to protect connected equipment. They utilize patented ferroresonant transformer technology to function as both step-up and step-down transformers. For use where a constant voltage level is required to help reduce unscheduled downtime, incorrect data, or scrapped production.
UL Listed and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.