Skip Content

Electronic Digital Level,Aluminum,24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Digital Level, Aluminum, 24 In

Price $300.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24D651
  • Mfr. Model # ENW 60T
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SOLA® electronic digital level is a precision measuring device. Aluminum construction with unbreakable acrylic block vials. Ideal for interior fitters, carpenters, joiners, plumbers, and civil engineers. Features magnifying lens for easier reading, luminous backing for better visibility, hold function, reversible display (inverted readings), optional audible signal tone at any angle, and automatic shutoff.

View More

Technical Specs

  • Item Electronic Digital Level
  • Accuracy Less Than or Equal To 0.5mm/M Standard, Less Than or Equal To 0.75mm/M Inverted
  • Includes Soft Side Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.